DESCRIPTION

  • 2 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Rialto - Antique Brushed Nickel Collection
  • Decorative Antique Brushed Nickel Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Rialto 100 W 2-Bulb Wall/Bath Light

S44360

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Rialto
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Ginger
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
14 in

Starting at
Call for Pricing
  • QUANTITY