DESCRIPTION

  • Canopy depth 7/8", diameter 5"
  • Overall height 70 1/4"
  • Supplied with 48" of chain
  • Supplied with 8' of wire

Seagull Lighting Windgate 100 W 2-Light Medium Pendant

S65941

Color Finish

 

SPECIFICATIONS

Collection
Windgate
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Alabaster
Height
20-5/8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
150
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS