DESCRIPTION

  • Canopy depth 1", diameter 5"
  • Fixture may be installed flush or as a pendant
  • Overall height 135 3/4"
  • Surface or recessed mount

Seagull Lighting Rialto 100 W 2-Light Semi-Flush Mount Convertible Ceiling Fixture

S75360

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Rialto
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Ginger
Height
14 in
Length
16 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS