DESCRIPTION

Seagull Lighting Albany 100 W 3-Light Medium Chandelier

S31575

Color Finish

 

SPECIFICATIONS

Collection
Albany
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
139-1/10 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
300
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY