DESCRIPTION

  • 3 - Medium A - Line 120w max
  • Coordinates with products in the Sea Gull Lighting Sussex - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Evansville 100 W 3-Light Medium Semi-Flush Mount Ceiling Light

S75061

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Evansville
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
11-3/4 in
Length
15-3/4 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
15-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY