DESCRIPTION

  • 1 - Medium A - Line 100 watt maximum
  • Constructed from metal materials
  • Decorative White Finish
  • Fixture is ADA Qualified

Seagull Lighting Single-Light 100 W 4 in. 1-Light Medium Wall Sconce

S414815

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Single-Light
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Glass Type
Smooth White
Height
6 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
1
Sconce Type
Wallchiere
UL Listed
Yes
Volts
120V
Watts
100
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY