DESCRIPTION

  • Backplate height 7", width 4 1/4"
  • Center of outlet box up 4 3/4", center of outlet box down 5"
  • Extends 5"
  • Supplied with 6 1/2" of wire

Seagull Lighting Costa 100 W 5 in. 1-Light Medium Wall Sconce

S410871

Color Finish

 

SPECIFICATIONS

Collection
Costa
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
5 in
Glass Type
Nuage Creme
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
1
Sconce Type
Wall Washer
UL Listed
Yes
Volts
120V
Watts
100
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS