DESCRIPTION

Seagull Lighting Albany 100 W 5-Light Medium Chandelier

S31576

Color Finish

 

SPECIFICATIONS

Collection
Albany
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
139-1/10 in
Light Bulb Base Type
Medium E-26
Number Of Lights
5
Watts
500
Width
24 in

Starting at
Call for Pricing
  • QUANTITY