DESCRIPTION

Seagull Lighting Stirling 100 W 6-3/4 in. 1-Light Medium Wall Sconce

S44952

Color Finish

 

SPECIFICATIONS

Collection
Stirling
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/4 in
Glass Type
Etched
Height
11-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
1
Volts
120V
Watts
100
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY