DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Metropolis - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Metropolis 100 W 7-1/2 in. 1-Light Medium Wall Sconce

S41035962

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Metropolis
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Glass Type
Satin Etched
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5 in

Starting at
Call for Pricing
  • QUANTITY