DESCRIPTION

Seagull Lighting Wheaton 100 W 9-Light Medium Chandelier

S31627

Color Finish

 

SPECIFICATIONS

Collection
Wheaton
Color Finish
Heirloom Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched
Height
152-7/8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
9
UL Listed
Yes
Watts
900
Width
30-4/5 in

Starting at
Call for Pricing
  • QUANTITY