DESCRIPTION

  • 6 - Medium G-25 100w max
  • Coordinates with products in the Sea Gull Lighting Center Stage - Chrome Collection
  • Decorative Chrome Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Center Stage 100 W G25 6-Bulb Strip Light

S4739

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Collection
Center Stage
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
Height
4-1/4 in
Installation Type
Wall Mount
Length
36 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
600
Width
36 in

Starting at
Call for Pricing
  • QUANTITY