DESCRIPTION

Seagull Lighting Denhelm 100W 2-Light Medium E-26 Base Incandescent Wall or Bath Sconce

S4450402

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Denhelm
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched;White
Green
Energy Star, Yes
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Steel, Zinc
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
16-1/2 in

Starting at
Call for Pricing
  • QUANTITY