DESCRIPTION

Seagull Lighting Stirling 7-1/4 in. 60W 2-Light Medium E-26 Base LED Flushmount Ceiling Fixture

S75952

Color Finish

 

SPECIFICATIONS

Collection
Stirling
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
14 in
Height
7-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
1600
Number Of Lights
2
UL Listed
No
Watts
100
Width
14 in

Starting at
$130.07
EACH
  • QUANTITY