DESCRIPTION

Seagull Lighting Bayfield 100W 2-Light Wall Sconce

S4411602

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bayfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
Yes
Height
7-3/4 in
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Width
13-1/4 in

Starting at
Call for Pricing
  • QUANTITY