• Cart

DESCRIPTION

Seagull Lighting Denhelm 100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce

S4450403

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Denhelm
Color Finish
Burnt Sienna
Color Finish Category
Browns
Depth
7-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched, White
Green
Energy Star, Yes
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Steel, Zinc
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24-1/4 in

Starting at
Call for Pricing
  • QUANTITY