DESCRIPTION

Seagull Lighting 100W 4-Light Vanity Light

S44382

Color Finish

 

SPECIFICATIONS

Depth
8 in
Glass Type
Ginger
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Volts
120V
Watts
100
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY