DESCRIPTION

Seagull Lighting Medford Lakes 11 in. 100 W 1-Light Medium Lantern

S8888051

Color Finish

 

SPECIFICATIONS

Collection
Medford Lakes
Color Finish
Statuary Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Glass Type
Light Amber Etched Hammered
Height
11 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
Watts
100
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY