DESCRIPTION

  • Canopy height 18 1/8", width 4 1/2", depth 1"
  • Center of outlet box up 9 1/8", center of outlet box down 17 7/16"
  • Extends 13 3/4"
  • Supplied with 6 1/2" of wire

Seagull Lighting Cape May 11 in. 100 W 1-Light Wall Lantern

S88242780

Color Finish

 

SPECIFICATIONS

Collection
Cape May
Color Finish
Iron
Color Finish Category
Iron Tones
Depth
13-7/10 in
Glass Type
Light Amber Etched Hammered
Height
26-1/2 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS