DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Eternity Collection
  • Decorative Brushed Nickel Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Eternity 12 in. 100 W 1-Light Medium Lantern

S88116962

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Eternity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Glass Type
Clear Satin Etched
Height
12 in
Length
7-1/2 in
Light Bulb Base Type
Medium E-26
Material
Brass
UL Listed
Yes
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY