DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Lancaster - Polished Brass Collection
  • Decorative Polished Brass Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Lancaster 12 in. 100W Medium Lantern

S8038

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lancaster
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
7-3/4 in
Glass Type
Clear Curved Beveled
Height
12 in
Length
7-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Power Source
Hardwired
UL Listed
Yes
Watts
100
Width
8 in

Starting at
Call for Pricing
  • QUANTITY