DESCRIPTION
- 26 1/2" Tall, 5 1/4" Deep
- 3 - Candelabra Torpedo 40w max
- Coordinates with products in the Sea Gull Lighting Trafalgar Collection
- Decorative Oxidized Bronze Finish
- Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
Seagull Lighting Trafalgar 12 in. 60 W 3-Light Candelabra Lantern
S846146
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Trafalgar
- Color Finish
- Oxidized Bronze
- Color Finish Category
- Bronze Tones
- Depth
- 14 in
- Glass Type
- Clear Seeded
- Height
- 23-1/4 in
- Length
- 14 in
- Light Bulb Base Type
- Candelabra E-12
- Material
- Aluminum
- Power Source
- Engine Driven
- UL Listed
- Yes
- Watts
- 120
- Width
- 12 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday