12 in. Fan Downrod in Heirloom Bronze
12 in. Fan Downrod in Heirloom Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A great choice for your do-it-yourself project
- Decorative heirloom bronze finish to accent and brighten your room
- Featured in the decorative Ceiling Fan Downrods collection
- The preferred brand choice of builders and electricians
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Diameter:
- 1/2 in
- Energy Star Compliant:
- No
- Length:
- 12 in
- Power Source:
- Hardwired
- Product Type:
- Downrod