12 x 1/2 in. Downrod in Brushed Nickel
12 x 1/2 in. Downrod in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 2520-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
- All Sea Gull Lighting fixtures are UL or ETL listed
- Decorative Brushed Nickel Finish
- Raise your WOW Factor
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1/2 in
- Energy Star Compliant:
- No
- Length:
- 12 in
- Material:
- Steel
- Power Source:
- Hardwired