DESCRIPTION

  • 2 - Medium BR-40 120w max
  • Coordinates with products in the Sea Gull Lighitng Outdoor Bullets - White Collection
  • Decorative White Finish
  • Sea Gull Lighitng - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Ambiance 120 W Medium Flood Light

S8607

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ambiance
Color Finish
White
Color Finish Category
Whites
Height
7 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
120
Width
5-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY