DESCRIPTION

  • 1 - Mini Bi-Pin Tri-Phosphor T-5 13w max - Bulb(s) Included
  • Coordinates with products in the Sea Gull Lighting Undercabinet Fluorescent - White Collection
  • Decorative White Finish
  • Energy Star qualified

Seagull Lighting 13 W 1-Light Fluorescent Under Cabinet Light

S4976BLE15

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Height
1 in
Length
21-1/4 in
Material
Steel
Number Of Lights
1
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY