DESCRIPTION

Seagull Lighting Haylee 13 W 3-Light Fluorescent Flush Mount Ceiling Fixture

S59232BLE15

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Haylee
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Height
3-1/4 in
Light Bulb Base Type
GU24
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
13

Starting at
Call for Pricing
  • QUANTITY