DESCRIPTION

  • 3 - GU24 Self Ballasted 13w max - Bulb(s) Included
  • Coordinates with products in the Sea Gull Lighting Curved Brass & Glass Outdoor Collection
  • Decorative Brushed Nickel Finish
  • Energy Star qualified

Seagull Lighting Sussex 13W 3-Light Vanity Light

S49066BLE

Color Finish

 

SPECIFICATIONS

Collection
Sussex
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
10-1/4 in
Glass Type
Satin Etched
Height
10-1/4 in
Light Bulb Base Type
GU24
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
3
Watts
39
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY