14W Dimmable LED Light Bulb with GU24 Base
14W Dimmable LED Light Bulb with GU24 Base
Product Details
Product Details
- Featured in the decorative Traverse II collection
- Bulb selection for recessed lighting depends on both the trim and housing selection; refer to the manufacturer's website for correct lamping instructions
- Works with 4" Octagon and 4" Square boxes.
- Advanced LED technology that warms in color when dimmed (2700K - 2200K).
- This product features an updated design
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 7-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Length:
- 8 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1000
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 14 W