DESCRIPTION

  • Canopy depth 1 1/8", diameter 5 1/2"
  • Overall height 139 3/4"
  • Supplied with 10' of chain
  • Supplied with 12' of wire

Seagull Lighting Wheaton 15-3/4 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture

S77625

Color Finish

 

SPECIFICATIONS

Collection
Wheaton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12-1/2 in
Glass Type
Satin Etched
Height
15-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS