DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Diameter: 9", Height: 10"
  • Includes Decorative Canopy

Seagull Lighting Highlands 15-7/8 in. 100 W 1-Light Mini Pendant

S61251

Color Finish

 

SPECIFICATIONS

Collection
Highlands
Color Finish
Palladium
Glass Type
Dusted Ivory
Height
10 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
1
Watts
100
Width
15-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY