DESCRIPTION

  • Balance wattage loading on each transformer output
  • Include boost tap for use when transformer is located 20' or more from rail system
  • Magnetic transformers are encased in a metal black powder coated enclosure and potted to minimize noise and vibration. All are listed thermally protected, and dimmable along with having resettable circuit breakers for short circuit protection. Housings fe
  • Powdercoat finish included long finish life

Seagull Lighting Ambiance 150 W 12 V Magnetic Hardwire Transformer

S9446012

Color Finish

 

SPECIFICATIONS

Collection
Ambiance
Color Finish
Black
Color Finish Category
Blacks
Height
4-5/16 in
Length
10-1/2 in
UL Listed
Yes
Volts
12V
Watts
150
Width
4-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS