DESCRIPTION

  • 3 - Medium A - Line 120w max
  • Coordinates with products in the Sea Gull Lighting Sussex - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish
  • Includes Decorative Canopy

Seagull Lighting Sussex 16-3/4 in. 75 W 3-Light Medium Pendant

S66062

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sussex
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
16-3/4 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
75
Width
15-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY