DESCRIPTION

  • Required accessories:M4997 or M4999 Rough-in valve
  • ADA
  • Ballast 120V electronic NPF
  • lever handles

Seagull Lighting 17 W 2-Light Fluorescent

S59033LE15

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/4 in
Length
24 in
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
17
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS