• Cart

DESCRIPTION

  • 5 - Candelabra Torpedo 60 watt maximum
  • Coordinates with products in the Sea Gull Lighting Economy Brass Chandeliers Collection
  • Decorative Polished Brass Finish
  • Prelaced Chain for your convenience

Seagull Lighting 18-1/2 in. 60 W 5-Light Candelabra Chandelier in Polished Brass

S391602

Color Finish

Polished Brass

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
18-1/2 in
Height
137 in
Length
18-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Brass
Number Of Lights
5
UL Listed
Yes
Watts
300
Width
18 in

  • QUANTITY

0 item(s) added to Cart Checkout Now