DESCRIPTION

  • 5 - Candelabra Torpedo 60 watt maximum
  • Coordinates with products in the Sea Gull Lighting Economy Brass Chandeliers Collection
  • Decorative Polished Brass Finish
  • Prelaced Chain for your convenience

Seagull Lighting 18-1/2 in. 60 W 5-Light Candelabra Chandelier

S3916

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
18-1/2 in
Height
137 in
Length
18-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Brass
Number Of Lights
5
UL Listed
Yes
Watts
300
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY