DESCRIPTION

  • Easy cleaning
  • Fixture may be installed flush or as a pendant
  • Longer service life
  • Supplied with 6' of wire

Seagull Lighting Ambiance 18 W 1-Light Recessed/Flush Disk Light

S9485

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Ambiance
Color Finish
White
Color Finish Category
Whites
Diameter
3-1/8 in
Height
7/8 in
Length
10 in
Light Bulb Shape Code
T5
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
18
Width
3-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS