DESCRIPTION

  • Coordinates with products in the Sea Gull Lighting Ceiling Fan Glass Collection
  • Cutout template included
  • Installation, operating, and care and maintenance instructions included
  • Meets ASME Standard: A112.19.2M
  • One year limited warranty
  • The glass neck size is 2 1/4"
  • This ceiling fan light kit glass is compatible with 2 1/4" fitters
  • This unique glass design will enhance any Sea Gull Lighting ceiling fan
  • cUPC/IAPMO listed

Seagull Lighting 2-1/4 in. Glass

S167632

Glass Type:

SPECIFICATIONS

Color Finish
Clear Ribbed
Glass Type
Clear Ribbed
Height
5 in
Material
Glass
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY