DESCRIPTION

  • 2 - GU24 Self Ballasted 13w max - Bulb(s) Included
  • 80% thermal efficiency
  • ADA Qualified
  • Available with intermittent pilot ignition
  • Coordinates with products in the Sea Gull Lighting Centra - Brushed Stainless Collection
  • Decorative Brushed Stainless Finish
  • Gravity-vented
  • Low initial cost
  • Small vent-sizes provide lower cost

Seagull Lighting Centra 2-Light Fluorescent Stainle Wall Sconce

S49180BLE98

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Centra
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Satin White
Height
16 in
Length
6 in
Light Bulb Base Type
GU24
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
13
Width
6 in

Starting at
Call for Pricing
  • QUANTITY