DESCRIPTION

Seagull Lighting Laurel Leaf 2 Light Semi Flush Convertible Pendant

S77350

Color Finish

 

SPECIFICATIONS

Collection
Laurel Leaf
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Depth
15-1/2 in
Glass Type
Etched Ripple
Height
17 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Volts
120V
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY