DESCRIPTION

  • 3 - Candelabra Torpedo 40w max
  • Coordinates with products in the Sea Gull Lighting Lancaster - Black Collection
  • Decorative Black Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Lancaster 20-3/4 in. 40 W 3-Light Candelabra Pendant

S6039

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lancaster
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Clear Curved Beveled
Height
20-3/4 in
Length
20-3/4 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
3
Power Source
Hardwired
UL Listed
Yes
Watts
40
Width
11-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY