DESCRIPTION

  • 1 - GU4 Bi-Pin Halogen MRC11 20w max 12v
  • Decorative White Finish
  • POWDERCOAT Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting 20 W 1-Light Miniature Recessed

S9426

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
2-1/2 in
Diameter
2-3/4 in
Height
3-1/4 in
Light Bulb Base Type
Medium E-26
UL Listed
Yes
Watts
20

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS