DESCRIPTION

  • 2 - Candelabra Torpedo 40w max
  • Coordinates with products in the Sea Gull Lighting Branford - Obsidian Mist Collection
  • Decorative Obsidian Mist Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Branford 22-1/2 in. 2-Light Wall Lantern

S88192802

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Branford
Color Finish
Obsidian Mist
Color Finish Category
Blacks
Glass Type
Seeded Water
Height
22-1/2 in
Length
22-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
80
Width
9-3/4 in

Starting at
Call for Pricing
  • QUANTITY