DESCRIPTION

  • Canopy depth 1 1/8", diameter 5 5/16"
  • Overall height 59 3/4"
  • Supplied with 12' of wire
  • Supplied with 36" of chain

Seagull Lighting Serenity 23-1/4 in. 100 W 3-Light Medium Pendant

S65191

Color Finish

 

SPECIFICATIONS

Collection
Serenity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
23-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
18-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS