DESCRIPTION

  • 1 150W Edison Bulb Required
  • 3 - Medium A - Line 100w max
  • Width: 23", Height: 10 1/2"

Seagull Lighting Parkview 23 x 8 in. 100 W 3-Light Medium Bracket

S44381

Color Finish

 

SPECIFICATIONS

Collection
Parkview
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Ginger
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY