DESCRIPTION
- 24 1/4" W x 8 1/4" H x 8" Ext.
- Alabaster glass
- Can be positioned up or down depending on room setting
- ETL listed for damp environments
- Includes 6 1/2" of wire
- Requires three medium base A19 100W lamps
- Wall mount
Seagull Lighting Windgate 100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce
S44941
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Windgate
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 8 in
- Energy Star Compliant
- Yes
- Glass Type
- Alabaster
- Height
- 8-1/4 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Lighting Direction
- Up/Down Lighting
- Material
- Steel
- Number Of Lights
- 3
- Volts
- 120V
- Watts
- 300
- Width
- 24-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday