DESCRIPTION

  • Canopy depth 1", diameter 5"
  • Overall height 137"
  • Supplied with 10' of chain
  • Supplied with 12' of wire

Seagull Lighting Canterbury 24 in. 100 W 3-Light Medium Chandelier

S31050962

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Canterbury
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
24 in
Glass Type
Satin Etched
Height
137 in
Length
24 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS