DESCRIPTION

  • 3 - Candelabra Torpedo 25w max
  • Coordinates with products in the Sea Gull Lighting Manor House - Weathered Iron Collection
  • Decorative Weathered Iron Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Manor House 25 W 3-Light Candelabra Flush Mount Ceiling Fixture

S510207

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Manor House
Color Finish
Weathered Iron
Color Finish Category
Iron Tones
Glass Type
Seeded
Height
7-1/2 in
Length
11-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
25
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY