DESCRIPTION

  • 3 - Candelabra G16 1/2 25 watt maximum
  • Constructed from metal materials
  • Coordinates with products in the Sea Gull Lighting Grandover - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish

Seagull Lighting Grandover 25 W 3-Light Candelabra Flush Mount Close-to-Ceiling Fixture

S7661

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Grandover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear Beveled
Height
6 in
Length
9 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
25
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY