DESCRIPTION

  • Backplate center of outlet box up 4 1/4", center of outlet box down 3 1/2"
  • Extends 7 1/2"
  • Fixture may be mounted in the up or down position
  • Supplied with 6 1/2" of wire

Seagull Lighting Alexandria 3 Light 100 W Medium Bath Bracket

S40011

Color Finish

 

SPECIFICATIONS

Collection
Alexandria
Color Finish
Two Tone Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Glass Type
Clear Highlighted Etched
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
18-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS